Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 13.95 in OD
Mfr # 1363B
Zoro # G2514461
original price:
$195.85
10% off
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 13.95 in
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Number of Grooves 3
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 1363B
- Zoro # G2514461
- UPC # 698672023030
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 13.95 in |
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
5L, B, or BX Belt Pitch Dia. | 13.6 in |
4L, A, or AX Belt Pitch Dia. | 13.2 in |
Maximum Bore Diameter | 2 1/2 in |
5L Pitch Diameter | 13.6 in |
Outside Diameter | 13.95 in |
Minimum Bore Diameter | 1/2 in |
A Pitch Diameter | 13.2 in |
Overall Width | 2 9/16 in |
Face Diameter | 13.95 in |
BX Pitch Diameter | 13.6 in |
4L Pitch Diameter | 13.2 in |
Length through Bore | 1 7/8 in |
For Bushing Size | SK |
AX Pitch Diameter | 13.2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Width | 2.5 in |
B Pitch Diameter | 13.6 in |
Pitch Diameter | 13.2 in (4L, A), 13.6 in (5L, B) |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13.2 in, 5L Pitch Diameter 13.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13.2 in, B Pitch Diameter 13.6 in, AX Pitch Diameter 13.2 in, BX Pitch Diameter 13.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX560)
- BESTORQ Aftermarket replacement for 22173 Simplicity ZT3500 5901274 ZT3500B244 (Pump Drive) belt, SPA1682 (SPA1682)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SPK-16-SS)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201ZZ (SS6201 ZZ FM222)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK501)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.40" OD (904C)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.45 in OD (2AK3458)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 13.25 in OD (AK1341)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.40 in OD (5V442)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.55" OD (521B)
- POWERDRIVE Sheave, 5/8" Bore, 2.50" OD (AK25-5/8)
- Zoro Select V-Belt Pulleys