Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 6.30 in OD
Mfr # 5V632
Zoro # G3442765
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.3 in
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Number of Grooves 2
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 5V632
- Zoro # G3442765
- UPC # 698672063555
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.3 in |
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
5V or 5VX Belt Pitch Dia. | 6.30 in |
Face Diameter | 6.3 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 1/2 in |
5VX Pitch Diameter | 6.3 in |
Outside Diameter | 6.3 in |
Pitch Diameter | 6.3 in (5V) |
5V Pitch Diameter | 6.3 in |
For Belt Trade Size | 5V, 5VX |
For Bushing Size | SK |
Length through Bore | 1 7/8 in |
Overall Width | 1 11/16 in |
Face Width | 1.69 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 6.3 in, 5VX Pitch Diameter 6.3 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Sprayon LU620 Anti-Seize Compound, 8 oz. Brush Top Canister - s62008000 (s62008000)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-04)
- DODGE F2B-DLM-107, Two-Bolt Flange, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128837)
- PARKER Filter Element, 5 Micron, 10 GPM, 150 PSI (933239Q)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 19.00" OD (3V1902)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (942B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.75" OD (544B)
- ZORO SELECT 1-3/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75" OD (2BK36138)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (2BK160)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95 in OD (2BK40118)
- ZORO SELECT FHP Sheave, BK57 x 1 (BK571)
- Zoro Select V-Belt Pulleys