Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD
Mfr # 1242B
Zoro # G2755541
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.75 in
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 1242B
- Zoro # G2755541
- UPC # 698672022903
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.75 in |
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
5L, B, or BX Belt Pitch Dia. | 12.4 in |
4L, A, or AX Belt Pitch Dia. | 12 in |
Outside Diameter | 12.75 in |
For Bushing Size | SK |
4L Pitch Diameter | 12 in |
Maximum Bore Diameter | 2 1/2 in |
Face Diameter | 12.75 in |
BX Pitch Diameter | 12.4 in |
Face Width | 1.75 in |
Length through Bore | 1 7/8 in |
Minimum Bore Diameter | 1/2 in |
AX Pitch Diameter | 12 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
5L Pitch Diameter | 12.4 in |
A Pitch Diameter | 12 in |
B Pitch Diameter | 12.4 in |
Overall Width | 2 1/16 in |
Pitch Diameter | 12 in (4L, A), 12.4 in (5L, B) |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter 12.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, B Pitch Diameter 12.4 in, AX Pitch Diameter 12 in, BX Pitch Diameter 12.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S8M, 25 x 600mm PL, T75 (250-S8M-600)
- D&D 100" Outside Length, 2/3" Top Width, 1 Ribs (B97/5L1000)
- DIXON King Combo ST Nipple, 1-1/4", NPT 1" (STC1510)
- MITSUBOSHI Urethane Timing Belt, T10 Profile, 135 Teeth x 25mm W (T10-25-135)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 15.75" OD (1543B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.55 in OD (622B)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4112)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.55" OD (524B)
- ZORO SELECT Standard V-Belt Pulley, Fixed Bore, Cast Iron, 1 Groove, 1.75 in Outside Dia, Plain (AK1758)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.25 in OD (2BK55)
- TRITAN Single Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.5-in. OD (BK25 X 5/8)
- Zoro Select V-Belt Pulleys