Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.60" OD
Mfr # 3V1062
Zoro # G2833406
original price:
$111.99
9% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Pulley Outside Dia. 10.6 in
- Number of Grooves 2
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 3V1062
- Zoro # G2833406
- UPC # 698672051941
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
Pulley Outside Dia. | 10.6 in |
3V or 3VX Belt Pitch Dia. | 10.6 in |
Face Diameter | 10.6 in |
Outside Diameter | 10.6 in |
3V Pitch Diameter | 10.6 in |
Maximum Bore Diameter | 2 1/2 in |
Pitch Diameter | 10.6 in (3V) |
Minimum Bore Diameter | 1/2 in |
3VX Pitch Diameter | 10.6 in |
For Belt Trade Size | 3V, 3VX |
Face Width | 1.09 in |
For Bushing Size | SK |
Overall Width | 1 1/8 in |
Length through Bore | 1 7/8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 10.6 in, 3VX Pitch Diameter 10.6 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE1B10Q, Return Line, 10 micron, Outside-In (MF0063247)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 020240D10VG30HCEP, Pressure Line, 10 micron, Outside-In (MF0060202)
- DAYTON Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (6K826)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (5ZEC3)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3458)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 13.25 in OD (AK1341)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.90" OD (5V593)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.15 in OD (BK30)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 13.20" OD (5V1323)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (1542B)
- TRITAN Two Groove Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.25-in. OD (2AK44 X 7/8)
- Zoro Select Pulleys & Sheaves