Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.35 in OD
Mfr # 3V3.352
Zoro # G3282054
original price:
$35.85
9% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.35 in
- Fits Shaft Dia. 1/2 in to 1-5/8 in
- Number of Grooves 2
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 3V3.352
- Zoro # G3282054
- UPC # 698672050500
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.35 in |
Fits Shaft Dia. | 1/2 in to 1-5/8 in |
3V or 3VX Belt Pitch Dia. | 3.35 in |
3VX Pitch Diameter | 3.35 in |
Outside Diameter | 3.35 in |
Pitch Diameter | 3.35 in (3V) |
Overall Width | 1 1/8 in |
Length through Bore | 1 1/4 in |
Face Width | 1.09 in |
3V Pitch Diameter | 3.35 in |
For Belt Trade Size | 3V, 3VX |
For Bushing Size | SH |
Maximum Bore Diameter | 1 5/8 in |
Face Diameter | 3.35 in |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 3.35 in, 3VX Pitch Diameter 3.35 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-335)
- RULAND Clamp Bellows Cplg, Bores 24mmx0.750", OD 2.250", L 3.200", Aluminum (BC36-24MM-3/4"-A)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 16 oz (D101-A)
- A & I PRODUCTS 5/16" Drive Type Fitting, 20 Pack 3.75" x4" x2" (A-GF516D)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.65" OD (3V3654)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 12.75 in OD (BK130)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.55" OD (2BK34)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.40" OD (503C)
- ZORO SELECT FHP Sheave, AK44 x 1 (AK441)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 12.5 inch OD (35V1250E)
- Zoro Select Pulleys & Sheaves