Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 7.15" OD
Mfr # 684B
Zoro # G3632456
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.15 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 4
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 684B
- Zoro # G3632456
- UPC # 698672022088
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.15 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5L, B, or BX Belt Pitch Dia. | 6.8 in |
4L, A, or AX Belt Pitch Dia. | 6.4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Length through Bore | 1 13/16 in |
5L Pitch Diameter | 6.8 in |
BX Pitch Diameter | 6.8 in |
Face Width | 3.25 in |
4L Pitch Diameter | 6.4 in |
B Pitch Diameter | 6.8 in |
Face Diameter | 7.15 in |
Pitch Diameter | 6.4 in (4L, A), 6.8 in (5L, B) |
Maximum Bore Diameter | 1 15/16 in |
AX Pitch Diameter | 6.4 in |
For Bushing Size | SD |
Minimum Bore Diameter | 1/2 in |
Overall Width | 3 1/4 in |
Outside Diameter | 7.15 in |
A Pitch Diameter | 6.4 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.4 in, 5L Pitch Diameter 6.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.4 in, B Pitch Diameter 6.8 in, AX Pitch Diameter 6.4 in, BX Pitch Diameter 6.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width (150021)
- DURA-EXTREME BAND CLASSICAL Banded Belt, AX2, 127 x 42in OC, 2 Band (2/AX40)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- TITAN REBUILD RATCHET KIT 1/2" (TL11310)
- ZORO SELECT V-Belt Sheave, 18.2 lb, Cast Iron (2C95SF)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.30" OD (5V634)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.35" OD (701B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (BK2734)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 28.00" OD (5V2803)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 11.75 in OD (BK120)
- TB WOODS V-belt Sheave, Narrow, 3V19.0 dia. x 3-SF (3V1903)
- Zoro Select Pulleys & Sheaves