Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.55 in OD
Mfr # 424B
Zoro # G3713123
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.55 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 4
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 424B
- Zoro # G3713123
- UPC # 698672020527
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.55 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5L, B, or BX Belt Pitch Dia. | 4.2 in |
4L, A, or AX Belt Pitch Dia. | 3.8 in |
For Bushing Size | SD |
Face Diameter | 4.55 in |
5L Pitch Diameter | 4.2 in |
Maximum Bore Diameter | 1 15/16 in |
Length through Bore | 1 13/16 in |
Outside Diameter | 4.55 in |
BX Pitch Diameter | 4.2 in |
4L Pitch Diameter | 3.8 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
A Pitch Diameter | 3.8 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 3 1/4 in |
Pitch Diameter | 3.8 in (4L, A), 4.2 in (5L, B) |
Face Width | 3.25 in |
B Pitch Diameter | 4.2 in |
AX Pitch Diameter | 3.8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.8 in, 5L Pitch Diameter 4.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.8 in, B Pitch Diameter 4.2 in, AX Pitch Diameter 3.8 in, BX Pitch Diameter 4.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8FV)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9601FDP13H, Pressure Line, 3 micron, Outside-In (MF0058804)
- SOLBERG Filter Element, 5micron (235P)
- BESTORQ B120 V Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs (B120)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3034)
- ZORO SELECT FHP Sheave, BK55 x 7/8 (BK5578)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.65" OD (3V3654)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 9.75" OD (941B)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3958)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.30" OD (5V1032)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.45 in OD (2BK47)
- Zoro Select V-Belt Pulleys