Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.50" OD
Mfr # 3V454
Zoro # G2677805
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.5 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 4
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 3V454
- Zoro # G2677805
- UPC # 698672050883
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.5 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
3V or 3VX Belt Pitch Dia. | 4.5 in |
Face Width | 1.91 in |
Pitch Diameter | 4.5 in (3V) |
For Bushing Size | SDS |
Length through Bore | 1 5/16 in |
Outside Diameter | 4.5 in |
Overall Width | 1 15/16 in |
3VX Pitch Diameter | 4.5 in |
For Belt Trade Size | 3V, 3VX |
3V Pitch Diameter | 4.5 in |
Maximum Bore Diameter | 1 15/16 in |
Minimum Bore Diameter | 1/2 in |
Face Diameter | 4.5 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 4.5 in, 3VX Pitch Diameter 4.5 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 20’ 1/4" MPT Rigid x Swivel Red (PU14-20A-R)
- LEGACY Swivel, Z (LCZ)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Food Hose WT (32W236)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.75 in OD (342B)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 11.40" OD (1106C)
- ZORO SELECT FHP Sheave, AK32-QT (AK32)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.35 in OD (1102B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.00" OD (5V905)
- ZORO SELECT FHP Sheave, 2AK144-QT (2AK144)
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 7.25" OD (2AK74-1)
- Zoro Select V-Belt Pulleys