Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.50" OD
Mfr # 5V553
Zoro # G3455103
original price:
$109.99
10% off
new price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.5 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 3
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 5V553
- Zoro # G3455103
- UPC # 698672063319
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.5 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
5V or 5VX Belt Pitch Dia. | 5.50 in |
Length through Bore | 1 5/16 in |
Face Diameter | 5.5 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SDS |
Pitch Diameter | 5.5 in (5V) |
For Belt Trade Size | 5V, 5VX |
Overall Width | 2 3/8 in |
Face Width | 2.38 in |
Outside Diameter | 5.5 in |
5VX Pitch Diameter | 5.5 in |
Maximum Bore Diameter | 1 15/16 in |
5V Pitch Diameter | 5.5 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 5.5 in, 5VX Pitch Diameter 5.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (6K727)
- COILHOSE PNEUMATICS Large Hose Ferrule Crimper (CO CV501)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Ball Bearing, ST-31 (ST-31)
- REGO 1/4IN 400PSI 1-50PSI NPT PNEUMATIC REGULATOR (1682ML)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2558)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75" OD (2BK3678)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.75" OD (444B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.35" OD (604B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 15.00" OD (5V1503)
- ZORO SELECT FHP Sheave, AK71 x 1 (AK711)
- ZORO SELECT FHP Sheave, BK120 x 3/4 (BK12034)
- Zoro Select V-Belt Pulleys