Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.30" OD
Mfr # 3V533
Zoro # G2642202
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 5.3 in
- Number of Grooves 3
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 3V533
- Zoro # G2642202
- UPC # 698672051231
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 5.3 in |
3V or 3VX Belt Pitch Dia. | 5.3 in |
Pitch Diameter | 5.3 in (3V) |
Face Width | 1.5 in |
3VX Pitch Diameter | 5.3 in |
For Belt Trade Size | 3V, 3VX |
Overall Width | 1 1/2 in |
For Bushing Size | SDS |
Minimum Bore Diameter | 1/2 in |
Face Diameter | 5.3 in |
Maximum Bore Diameter | 1 15/16 in |
Length through Bore | 1 5/16 in |
3V Pitch Diameter | 5.3 in |
Outside Diameter | 5.3 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 5.3 in, 3VX Pitch Diameter 5.3 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- SIMPLEX R104, 10 ton Capacity, 4.19 in (106, 4 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R104)
- WEG 00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00136OS1BJPR56J-S)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-610)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (BK52)
- ZORO SELECT V-Belt Sheave, 2.5 lb, Cast Iron (AK61H)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.70" OD (5V674)
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.35 in OD (802B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.90" OD (5V1093)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 4TB80 (4TB80)
- Zoro Select V-Belt Pulleys