Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.50" OD
Mfr # 3V453
Zoro # G2908227
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 4.5 in
- Number of Grooves 3
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 3V453
- Zoro # G2908227
- UPC # 698672050876
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 4.5 in |
3V or 3VX Belt Pitch Dia. | 4.5 in |
3V Pitch Diameter | 4.5 in |
Pitch Diameter | 4.5 in (3V) |
Length through Bore | 1 5/16 in |
Face Diameter | 4.5 in |
Minimum Bore Diameter | 1/2 in |
3VX Pitch Diameter | 4.5 in |
Outside Diameter | 4.5 in |
Maximum Bore Diameter | 1 15/16 in |
For Belt Trade Size | 3V, 3VX |
Face Width | 1.5 in |
Overall Width | 1 1/2 in |
For Bushing Size | SDS |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 4.5 in, 3VX Pitch Diameter 4.5 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/4 BSP RH (257-000-284)
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave - AK44X3/4 (AK44X3/4)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- ZORO SELECT FHP Sheave, AK104-QT (AK104)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 1.75 in OD (AK1712)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 6.60" OD (603C)
- ZORO SELECT FHP Sheave, BK110 x 1 (BK1101)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.95 in OD (562B)
- ZORO SELECT FHP Sheave, 2AK56-QT (2AK56)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK52118)
- ZORO SELECT FHP Sheave, AK34-QT (AK34)
- Zoro Select Pulleys & Sheaves