Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.75 in OD
Mfr # 642B
Zoro # G3400433
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 6.75 in
- Number of Grooves 2
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 642B
- Zoro # G3400433
- UPC # 698672021821
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 6.75 in |
4L, A, or AX Belt Pitch Dia. | 6 in |
5L, B, or BX Belt Pitch Dia. | 6.4 in |
AX Pitch Diameter | 6 in |
Face Diameter | 6.75 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 15/16 in |
Overall Width | 1 3/4 in |
4L Pitch Diameter | 6 in |
Outside Diameter | 6.75 in |
For Bushing Size | SDS |
Length through Bore | 1 5/16 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
A Pitch Diameter | 6 in |
B Pitch Diameter | 6.4 in |
5L Pitch Diameter | 6.4 in |
Face Width | 1.75 in |
BX Pitch Diameter | 6.4 in |
Pitch Diameter | 6 in (4L, A), 6.4 in (5L, B) |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter 6.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, B Pitch Diameter 6.4 in, AX Pitch Diameter 6 in, BX Pitch Diameter 6.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MDR3)
- COXREELS Reel Lp L/H Hand Rwd (1125-6-75)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/4"-18 Thread (707001-0604)
- WESTWARD Grease Fitting, Straight, Stl, 1-5/8"L, PK10 (52NZ79)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK451)
- ZORO SELECT FHP Sheave, AK54-QT (AK54)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3234)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.75" OD (443B)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 1.75 in OD (AK1712)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.25 in OD (BK105)
- POWERDRIVE 3/4" Sheave 9.25" OD (AK94-3/4)
- Zoro Select V-Belt Pulleys