Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.75" OD
Mfr # 541B
Zoro # G3682104
original price:
$45.10
20% off
new price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.75 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 541B
- Zoro # G3682104
- UPC # 698672021210
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.75 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
4L, A, or AX Belt Pitch Dia. | 5 in |
5L, B, or BX Belt Pitch Dia. | 5.4 in |
AX Pitch Diameter | 5 in |
For Bushing Size | SDS |
Outside Diameter | 5.75 in |
4L Pitch Diameter | 5 in |
Face Width | 0.88 in |
B Pitch Diameter | 5.4 in |
Face Diameter | 5.75 in |
Maximum Bore Diameter | 1 15/16 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Length through Bore | 1 5/16 in |
Pitch Diameter | 5 in (4L, A), 5.4 in (5L, B) |
Minimum Bore Diameter | 1/2 in |
A Pitch Diameter | 5 in |
5L Pitch Diameter | 5.4 in |
BX Pitch Diameter | 5.4 in |
Overall Width | 1 3/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter 5.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, B Pitch Diameter 5.4 in, AX Pitch Diameter 5 in, BX Pitch Diameter 5.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Dual Hose Compressed Air Motor Rewind (1275-4-50-A)
- NTN NTN 88026, RadialDeep Groove Ball Bearing 26 Mm Id X 52 Mm Od X 16749 Mm W Double Sealed (88026)
- DIXON ASA Flanged King Combo Nipple, 6", 150lb. (FST60)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 277V, 1/4 HP (70021548)
- ZORO SELECT Sheave, 3/4 in dia. Bore, Fixed Bore (BK60X3/4)
- ZORO SELECT FHP Sheave, 2AK46-QT (2AK46)
- ZORO SELECT FHP Sheave, AK49 x 1 (AK491)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.90" OD (5V492)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 10.40" OD (1006C)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7434)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X075KW)
- Zoro Select Pulleys & Sheaves