Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 10.60" OD
Mfr # 3V1061
Zoro # G3097333
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 10.6 in
- Number of Grooves 1
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 3V1061
- Zoro # G3097333
- UPC # 698672051934
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
Pulley Outside Dia. | 10.6 in |
3V or 3VX Belt Pitch Dia. | 10.6 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | 3V, 3VX |
Overall Width | 3/4 in |
Face Width | 0.75 in |
For Bushing Size | SDS |
Pitch Diameter | 10.6 in (3V) |
Maximum Bore Diameter | 1 15/16 in |
Face Diameter | 10.6 in |
3VX Pitch Diameter | 10.6 in |
Length through Bore | 1 5/16 in |
3V Pitch Diameter | 10.6 in |
Outside Diameter | 10.6 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 10.6 in, 3VX Pitch Diameter 10.6 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9N, Neoprene (9N)
- BOSTON GEAR Rack, Steel, 16 Pitch (L512-6)
- SKF Angular Contact Bearing, 20mm, O.D. 52mm (7304 BEP)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM (EM2511T)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4658)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5034)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 11.40" OD (1103C)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.95" OD (561B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75" OD (5V9752)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (642B)
- BROWNING FHP CI F/B Sheaves, #AK39X3/4 KWY 3/16X3/32 (AK39X3/4 KWY 3/16X3/32)
- Zoro Select V-Belt Pulleys