Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.95 in OD
Mfr # 2BK40
Zoro # G2889652
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.95 in
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 2BK40
- Zoro # G2889652
- UPC # 698672200875
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.95 in |
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
4L, A, or AX Belt Pitch Dia. | 3.2 in |
5L, B, or BX Belt Pitch Dia. | 3.6 in |
Face Width | 1.75 in |
AX Pitch Diameter | 3.2 in |
Maximum Bore Diameter | 1 1/2 in |
BX Pitch Diameter | 3.6 in |
Overall Width | 1 3/4 in |
Outside Diameter | 3.95 in |
B Pitch Diameter | 3.6 in |
A Pitch Diameter | 3.2 in |
Face Diameter | 3.95 in |
Length through Bore | 1 1/4 in |
Pitch Diameter | 3.2 in (4L, A), 3.6 in (5L, B) |
4L Pitch Diameter | 3.2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
For Bushing Size | H, QT |
5L Pitch Diameter | 3.6 in |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter 3.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, B Pitch Diameter 3.6 in, AX Pitch Diameter 3.2 in, BX Pitch Diameter 3.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X04X04LN)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.35 in OD (502B)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (928763)
- SMC Flow Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SD)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.75" OD (644B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 12.75 in OD (1241B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3678)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.60" OD (3V563)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.95" OD (664B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.00" OD (5V804)
- DODGE 2AK34H Sheave (2AK34H)
- Zoro Select Pulleys & Sheaves