Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 11.75 in OD
Mfr # 2BK120
Zoro # G3209087
original price:
$119.83
21% off
new price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.75 in
- Fits Shaft Dia. 1/2 in to 1-1/2 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 2BK120
- Zoro # G3209087
- UPC # 698672201049
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 11.75 in |
Fits Shaft Dia. | 1/2 in to 1-1/2 in |
5L, B, or BX Belt Pitch Dia. | 11.4 in |
4L, A, or AX Belt Pitch Dia. | 11 in |
A Pitch Diameter | 11 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Diameter | 11.75 in |
5L Pitch Diameter | 11.4 in |
Outside Diameter | 11.75 in |
BX Pitch Diameter | 11.4 in |
B Pitch Diameter | 11.4 in |
For Bushing Size | H, QT |
Face Width | 1.75 in |
AX Pitch Diameter | 11 in |
Overall Width | 1 3/4 in |
4L Pitch Diameter | 11 in |
Length through Bore | 1 1/4 in |
Maximum Bore Diameter | 1 1/2 in |
Pitch Diameter | 11 in (4L, A), 11.4 in (5L, B) |
Minimum Bore Diameter | 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter 11.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, B Pitch Diameter 11.4 in, AX Pitch Diameter 11 in, BX Pitch Diameter 11.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type (954-04003A)
- SKF Spherical Roller Bearing, Bore 60mm (22212 E/C3)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- COILHOSE PNEUMATICS Filter W/Metal Bowl 1/2" (CO 8824M)
- ZORO SELECT FHP Sheave, AK99 x 1 (AK991)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25 in OD (AK941)
- ZORO SELECT FHP Sheave, BK34 x 1-1/8 (BK34118)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 6.30" OD (5V633)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK75X1-1/8)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK461)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK1141)
- Zoro Select Pulleys & Sheaves