Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" Socket Weld 304 SS Union
Mfr # 2UE39
Zoro # G1678686
original price:
$28.22
5% off
new price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 2UE39
- Zoro # G1678686
- UPC # 190735918418
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Union, Stainless Steel, 304, Class Class 3000, 1/2 in, Female, Socket, 14, 1/2 in, Female, Socket, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Adj. Flapper, Red, 2", Plastic and Rubber (PRO56G)
- RHEEM Spark Ignitor (AS39758)
- DANCO Washer Cone Type C (38803B)
- ZURN 1 gpm Aerator, 3/4"-27 Thread Size, Chrome, Brass (G67817)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX9)
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", M BSPT (ZUSA-PF-8258)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 1/4", BSPT (ZUSA-PF-7569)
- ZORO SELECT 1-1/2" x 3/8" FNPT SS Reducing Coupling (4381036430)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,316, Thrd Heavy (4381035060)
- ZORO SELECT Square Plug, 3", 150,316, Thrd Heavy (4381037300)
- ZORO SELECT 2" FNPT 304/304L SS 90 Degree Elbow (4000300112)
- Zoro Select Stainless Steel Pipe Fittings