Shop All Ball Valves
Zoro Select
1/2" Socket PVC Ball Valve Inline
Mfr # 32H948
Zoro # G4976693
original price:
$4.99
2% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Temp. Range 14 Degrees to 122 Degrees F
- Connection Type Socket x Socket
- Stem Material ABS
Product Information
- Brand Zoro Select
- MFR # 32H948
- Zoro # G4976693
- UPC # 190735462881
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material FPM, Seat Material PTFE, Stem Material ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/2" Barbed Inline Insert (NS4D22004)
- SHARKBITE MAX Adapter, Brass, Brass (UR138)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/2 in Pipe Size (409015)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 30 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS30M20)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (32H950)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (32H952)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (32H949)
- ZORO SELECT 1/2" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB5)
- ZORO SELECT 3" Socket PVC Ball Valve Union (4PGC2)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18)
- WATERCOP 1/2" FNPT Brass Electronic Ball Valve 2-Way (EHW23AJP01)
- Zoro Select Valves