Shop All Stainless Steel Tubing
Zoro Select
1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing
Mfr # 3ACV6
Zoro # G3271055
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/2 in
- Wall Thickness 0.028 in
- Tube Material 304 Stainless Steel
- Tube Length 6 ft
- Inside Diameter 0.444 in
Product Information
- Brand Zoro Select
- MFR # 3ACV6
- Zoro # G3271055
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/2 in |
Tube Length | 6 ft |
Inside Diameter | 0.444 in |
Outside Dia. Tolerance | +0.010 in /-0.010 in |
Outside Dia. | 1/2 in |
Inside Dia. | 0.444 in |
Outside Diameter Tolerance | +/-0.01 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.444 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,785 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.028 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Replacement Blade, 1-5/8" Capacity (864QRBL)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MIP x CTS Socket Hub (4136-005)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- JONES STEPHENS 2" x 3 ft. Galvanized Steel Ready Cut Pipe (301G2036)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW9)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL3)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN1)
- ZORO SELECT 3/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADD1)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CCJ2)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAE1)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR5)
- Zoro Select Tubing