Shop All Stainless Steel Tubing
Zoro Select
1/2" OD x 1 ft. Welded Stainless Steel Tubing
Mfr # 87123
Zoro # G3708428
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/2 in
- Wall Thickness 22 ga
- Tube Material Stainless Steel
- Tube Length 1 ft
- Inside Diameter 0.44 in
Product Information
- Brand Zoro Select
- MFR # 87123
- Zoro # G3708428
- UPC # 614121871236
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/2 in |
Tube Length | 1 ft |
Inside Diameter | 0.44 in |
Inside Dia. | 0.44 in |
Outside Dia. | 1/2 in |
Overall Length | 1 ft |
Details
Wall Thickness | 22 ga |
Tube Material | Stainless Steel |
Max. Pressure | 35,000 psi |
Item | Tubing |
Standards | ASTM A269 |
Type | Welded For Plumbing, HVAC And Automotive |
Maximum Operating Pressure | 35,000 psi |
Industry Application | Automotive, HVAC, Plumbing |
System of Measurement | Inch |
Fabrication | Welded |
Material | Stainless Steel |
Description
Tubing, Fabrication Welded, Inside Diameter 0.44 in, Material Stainless Steel, Maximum Operating Pressure 35,000 psi, Outside Diameter 1/2 in, Overall Length 1 ft, Standards ASTM A269, Wall Thickness 22 ga, System of Measurement Inch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 60)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RX100138)
- KIPP Tube clamps flange aluminum (K0479.520)
- CHICAGO FAUCET 7In Double-Jointed Swing Spout Extension (686-124KJKABCP)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD3)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD5)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG1)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAE1)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL3)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU7)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (41514)
- Zoro Select Stainless Steel Tubing