Shop All Check Valves
Zoro Select
1/2" NPT Bronze Swing Check Valve
Mfr # 10F301
Zoro # G4284576
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Hex Size 1 1/8"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Bronze
Product Information
- Brand Zoro Select
- MFR # 10F301
- Zoro # G4284576
- UPC # 190735376911
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Hex Size | 1 1/8" |
Size | 1/2" |
Pipe or Tube Size - Check Valves | 1/2 in |
Length | 2 1/5 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 10 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Side_Spray_Kit (168666)
- MOEN Flange Kit for Curved Shower Rod Brushed Nickel (65-F-BS)
- KOHLER Fill Valve Assembly (1007489)
- KIPP Tube Clamp With Flange M=50 G=35 L=39, 5 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0479.18)
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-F)
- ZORO SELECT 1/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2F-F)
- ZORO SELECT 1/4" NPT Stainless Steel Swing Check Valve (4VMT7)
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-F)
- ZORO SELECT 1/2" FNPT Brass Poppet Spring Check Valve (CHK BRS 850-8F8F-F)
- ZORO SELECT Check Valve, 1-1/2", 316, Thrd 200 (4373002160)
- JOMAR VALVE 2-1/2" NPT Bronze Y Check Valve (T-511)
- Zoro Select Check Valves