Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40
Mfr # T4BND24
Zoro # G2569052
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Product Information
- Brand Zoro Select
- MFR # T4BND24
- Zoro # G2569052
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6 ft |
Inside Dia. | 3/4 in |
Outside Dia. | 3/4 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 3/4 in |
Overall Length | 6 ft |
Outside Diameter | 3/4 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 3/4 in, Overall Length 6 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGT13812S)
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- APOLLO VALVES IRRIGATION BALL VLV 3/4 (POLYV34)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA21)
- ZORO SELECT 3" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNK18)
- ZORO SELECT 2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI18)
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB12)
- ZORO SELECT 3/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE14)
- ZORO SELECT 3/4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1" (T4WNE11)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH04)
- Zoro Select Pipes