Shop All Brass Pipes
Zoro Select
1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80
Mfr # 463-040X
Zoro # G2692067
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 463-040X
- Zoro # G2692067
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 13/16 in |
Pipe Size (Nominal) | 1/2" |
Overall Length | 4 in |
Thread Size | 14" |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 13/16 in |
Inside Diameter | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Streamline Pressure Relief Valve Brass Threaded 300Psi 1/2/5/8In Relief Valve (AE15504)
- LEGRIS Tee, 3/16 in Tube Size, Nylon, Black, 10 PK (3104 55 00)
- PENTAIR/PENTEK Filter Housing, 12-5/8" H, 5-1/4" W, Clear (150071-75)
- VELAN Sksb-F10-Sse Sb 150/300 Seal Kit Valve Parts And Accessory (SKSB-F10-SSE)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (4DRF1)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (463-060X)
- ZORO SELECT 1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (463-020X)
- ZORO SELECT 3/8" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (462-050X)
- ZORO SELECT 1/2" MNPT x 1-1/8" TBE Red Brass Pipe Nipple Sch 80 (463-001X)
- LEGEND VALVE 1/4" X 5" BRASS NIPPLE (311-028)
- Zoro Select Pipes