Shop All Brass Pipes
Zoro Select
1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80
Mfr # 463-030X
Zoro # G2581363
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 3 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 463-030X
- Zoro # G2581363
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 3 in |
Outside Dia. | 27/32 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Overall Length | 3 in |
Thread Size | 14" |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Inside Diameter | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Malleable Iron Cap Class 150 (5P537)
- LEGEND VALVE 1/2" X 1-1/2" GALV. NIPPLE (356-061E)
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- AMERICAN BUILT PRO Water Heater Pan 28in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP28AL-1D)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (464-600)
- ZORO SELECT 1-1/4" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (466-720LS)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (4GTA8)
- ZORO SELECT 1" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020BSNP)
- ZORO SELECT 3/4" MBSPT x MNPT x 1-3/8" TBE Red Brass Pipe Nipple Sch 40 (464-001BSNP)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-025X)
- LEGEND VALVE 1-1/2" x CLOSE BRASS NIPPLE (311-140)
- Zoro Select Brass Pipes