Shop All CPVC Pipes
Zoro Select
1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-081
Zoro # G1289696
original price:
$3.59
5% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 3 in
- Pipe Type Pipe Nipple
- Pipe Fitting Material CPVC
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 9861-081
- Zoro # G1289696
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Diameter | 21/25 in |
Overall Length | 3 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 425 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 21/25 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 X 1-1/2 Stainless Steel Nipple, Packaged (9019072)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMR5)
- ZORO SELECT Pipe Clamp, Pipe Sz 3/4 In, 3 7/16 In L (0500093521)
- KOHLER Refill Tube (1248133)
- ZORO SELECT Pipe, 1/2" Pipe Size - Nominal (CTS-005-10)
- ZORO SELECT 3/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-104)
- ZORO SELECT CPVC Pipe, 2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800200CG1000)
- ZORO SELECT 1-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800150CG1000)
- ZORO SELECT Pipe, 1" Pipe Size - Nominal (CTS-010-10)
- ZORO SELECT 2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (887-020C)
- ZORO SELECT 1-1/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-174)
- Zoro Select CPVC Pipes