Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40
Mfr # T6BND20
Zoro # G2519946
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Welded
Product Information
- Brand Zoro Select
- MFR # T6BND20
- Zoro # G2519946
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 ft |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 13/16 in |
Pipe Size (Nominal) | 1/2" |
Inside Dia. | 5/8 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 13/16 in |
Overall Length | 2 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1467 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 2 ft, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048158)
- CALEFFI 573002A 1/2" Npt Inlet (573002A)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Slip Repair Coupling (FSBC34SL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095V)
- ZORO SELECT 1/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNB25)
- ZORO SELECT 1" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF20)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNB20)
- ZORO SELECT 1" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF23)
- ZORO SELECT 1-1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH11)
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF16)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T6BNG10)
- Zoro Select Pipes