Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BND15
Zoro # G2586254
original price:
$15.00
43% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Schedule 40
- Seamless/Welded Welded
Product Information
- Brand Zoro Select
- MFR # T6BND15
- Zoro # G2586254
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 10 in |
Outside Dia. | 3/4 in |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 3/4 in |
Outside Diameter | 13/16 in |
Overall Length | 10 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210H106B)
- THRIFCO PLUMBING 1/2 X 1-1/2 Inch Stainless Steel Nipple, Packaged (9020002)
- ZORO SELECT PVC Solid Flange, Socket, 3/4 in Pipe Size (851-007)
- MOEN 42" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 42" Grab Bar Satin Stainle (R7442)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 40, Thread Type: NPT (T6BNB01)
- ZORO SELECT 2-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNJ04)
- ZORO SELECT 4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL02)
- ZORO SELECT 316 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T6BND03)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNI03)
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPH10SL)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND21)
- Zoro Select Stainless Steel Pipes