Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BND15
Zoro # G2921387
original price:
$11.15
10% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Schedule 40
- Seamless/Welded Welded
Product Information
- Brand Zoro Select
- MFR # T4BND15
- Zoro # G2921387
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 53/64 in |
Inside Dia. | 5/8 in |
Pipe Size | 1/2" |
Inside Diameter | 5/8 in |
Overall Length | 10 in |
Outside Diameter | 13/16 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1526 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Full Port Valves (V204FP)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8948)
- AMERICAN STANDARD Bolt Cap Kit, Cover, White (034783-0200A)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-340)
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 946 psi (T4BNH14)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE13)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BNE02)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 2" (T4BNH08)
- ZORO SELECT 2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI19)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE02)
- ZORO SELECT 1/8" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA12)
- Zoro Select Stainless Steel Pipes