Shop All Stainless Steel Pipes
Zoro Select
1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BND01
Zoro # G3182724
original price:
$5.95
5% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # E6BND01
- Zoro # G3182724
- UPC # 00190735932025
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | Close Thread |
Outside Dia. | 3/4 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Pipe Size (Nominal) | 1/2" |
Inside Dia. | 1/2 in |
Overall Length | 1 1/8 in |
Outside Diameter | 13/16 in |
Inside Diameter | 9/16 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 9/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 1 1/8 in, Schedule Schedule 80, Side A Connection Type Close Thread
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- GEORG FISCHER 2" Threaded Socket CPVC/EPDM Spring Check Valve (163562107)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Basket Strainer, 150 psi (SB1200ST18)
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4109005)
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNG01)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB06)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNB05)
- ZORO SELECT 1" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNF19)
- ZORO SELECT 2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI9)
- ZORO SELECT 2" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI20)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BNC03)
- Zoro Select Pipes