Shop All Black Pipe Fittings
Zoro Select
1/2" Malleable Iron 90 Degree Union Elbow Class 300
Mfr # 4318000000
Zoro # G1552472
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Union Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 4318000000
- Zoro # G1552472
- UPC # 092201421500
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | 90 Degree Union Elbow |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | 90 Degree Union Elbow |
Compliance | cULus |
Pipe Fitting Schedule/Class | Class 300 |
Specific Pipe Fitting Shape | 90 Degree Union Elbow |
Inlet (In.) | 1/2 (F)NPT |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Class | Class 300 |
Color | Black |
Fitting Side A Type | NPT |
Description
90 Degrees Union Elbow, Brass, Iron, Class Class 300, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- FISHER MFG Strainer Lock 3-1/2" For - Part# Fis22276 (FIS22276)
- ZORO SELECT 2-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (569-050)
- ASCO 8210G001 120/60 110/50 Vac (8210G001)
- ZORO SELECT 1-1/4" Malleable Iron 90 Degree Union Elbow Class 300 (4318000006)
- ZORO SELECT 1" Malleable Iron 90 Degree Union Elbow Class 300 (4318000004)
- ZORO SELECT Merchant Coupling, 1/4 In. (783Y94)
- ZORO SELECT 1/4" x 1/8" Malleable Iron Hex Bushing Class 150 (5P507)
- ZORO SELECT 6" Black Steel Blind Flange (FLCS1RFBL600)
- ZORO SELECT 1" x 3/8" Malleable Iron Hex Bushing Class 150 (5P516)
- LEGEND VALVE 1/2" BLACK FLOOR FLANGE (350-463)
- Zoro Select Fittings