Shop All Flared Tube Fittings
Zoro Select
1/2" Male Flare Low Lead Brass Union
Mfr # 704042-08
Zoro # G5138472
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Connector
- Tube Size 1/2 in
- Flare Thread Size 3/4-16
Product Information
- Brand Zoro Select
- MFR # 704042-08
- Zoro # G5138472
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Hex Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/4-16 |
Description
Male Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4-16, Hex Size 3/4 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Connector, Standards ASA, ASME, SAE
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL DIVERSIFIED SALES GRATE ATRIUM 4 in. BLACK (78)
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (M19R30A)
- IPS Washing Machine Out Box (85580)
- ZORO SELECT 1/4" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (461-090)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0404)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Plug (704039-06)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Union (704042-06)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-04)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Plug (704039-08)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Short Nut (704014-06)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-8-6)
- Zoro Select Tube Fittings