Shop All Butt Hinges
Zoro Select
1/2 in W x 2 3/4 in H Brass Door and Butt Hinge
Mfr # 45-236PB
Zoro # G6564728
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 2 3/4 in
- Door Leaf Thickness 1.937 in
- Door Leaf Width 1/2 in
- Holes per Leaf 2
Product Information
- Brand Zoro Select
- MFR # 45-236PB
- Zoro # G6564728
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 3/4 in |
Door Leaf Width | 1/2 in |
Pin Dia. | 5/16 in |
Height (In.) | 2-3/4" |
Frame Leaf Width | 1/2 in |
Width (In.) | 1/2" |
Frame Leaf Height | 1 39/64 in |
Description
Door Hinge, Steel, Brass Finish, 6.5 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 2 3/4 in Door Leaf Height, 1 39/64 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 1.937 in Door Leaf Thickness, 1.937 in Frame Leaf Thickness, 7/8 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROADFIX Shim Stndrd U Plstc 60Pk (STU60A-US)
- PRIME-LINE Latch Screen Door 1Pk White (A127)
- M-D Garage Dr Seal Vnyl30'Wh (03822)
- KIPP Magnet Deep Pot Magnet, Round, D=8, Form:A, Ndfeb, Comp:Brass (K1395.108)
- ZORO SELECT 4 in W x 5 in H Gray Enamel Door and Butt Hinge (3HUA5)
- ZORO SELECT 6 in W x 6 in H Steel Door and Butt Hinge (4PA72)
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA63)
- ZORO SELECT 1 in W x 1 in H Nickel Door and Butt Hinge (45-393)
- ZORO SELECT 1/2 in W x 72 in H Bright Stainless Steel Continuous Hinge (1CAE7)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- DELTANA Bright Brass Door and Butt Hinge (OK5032B3UNL-R)
- Zoro Select Butt Hinges