Shop All Carbon Steel Sheets
Zoro Select
12 ga. (0.105") Carbon Steel Sheet A606/A588A Weathering Steel
Mfr # 21990_24_48
Zoro # G906626080
original price:
$164.30
51% off
new price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.105 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Tensile Strength Not Rated
- Yield Strength Not Available
Product Information
- Brand Zoro Select
- MFR # 21990_24_48
- Zoro # G906626080
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Length | 4 ft |
Overall Width | 24 in |
Details
Thickness | 0.105 in |
Material | Carbon Steel |
Item | A606/A588A Carbon Steel Sheet |
Tensile Strength | Not Rated |
Yield Strength | Not Available |
Thickness Tolerance | +/-0.03 in |
Standards | ASTM A606/A588 |
Appearance | Metallic |
System of Measurement | Inch |
Shape | Sheet |
Rockwell Hardness | Not Rated |
Brinell Hardness | Not Rated |
Fabrication | Hot Rolled |
Material Grade | A606/A588A |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Machinability | Not Rated |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Description
A606/A588A Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 0.105 in, Thickness Tolerance +/-0.03 in, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness Not Rated, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Alum Laminated, .003", .032 x 24 x 24" (71332)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- PHIFER Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (3000730)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (18S.875-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/8" W (18S1.125-6)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11452_18_0)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx4 Ft L (6SH11X12-48)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F1X3-24)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1/2 in W (18S.5-24)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.375 Dia, Rnd (0116G375R563S-36X40)
- Zoro Select Carbon Steel Sheets