Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT SS 45 Degree Elbow
Mfr # 4307001258
Zoro # G1708926
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 4307001258
- Zoro # G1708926
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Overall Length | 2 in |
Description
45 Degrees Elbow, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1/2 in, Female, NPT, 1 1/2 in, 1/2 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Marielle Raincan Showerhead Tuscan Bronze (LG15-M90Y)
- METAL FAB Vertical Termination Kit, for 6FZN0-6FZN3 (RTG20211)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G054V)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008042)
- ZORO SELECT 1" FNPT SS 45 Degree Elbow (4307001262)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- ZORO SELECT 1/4" FNPT SS 45 Degree Elbow (4307001252)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- ZORO SELECT 2" FNPT 316 SS 90 Degree Elbow (609E111N020)
- ZORO SELECT Coupling, 316 SS, 3/8", F BSPT, Class 150 (ZUSA-PF-7514)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 1" L (ZUSA-PF-1343)
- Zoro Select Stainless Steel Pipe Fittings