Shop All Ball Valves
Zoro Select
1/2" FNPT Nickel Brass Mini Ball Valve Inline
Mfr # G-FBV-38NL
Zoro # G9752215
original price:
$11.25
9% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Lead-Free Nickel Plated Brass
- Body Style Inline
- Seat Material PTFE
- Max. Steam Pressure 150 PSI WSP
Product Information
- Brand Zoro Select
- MFR # G-FBV-38NL
- Zoro # G9752215
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.09 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ Aqua-Pure™ In-Line Water Filter System AP717, 5560222 (70020318864)
- KOHLER 72 in L, 42 in W, Acrylic (1115-L-96)
- JAY R. SMITH MANUFACTURING Neoprene, Hair/Lint Interceptor, Cover Gasket (8760CGASK)
- KOHLER Canister Valve Assy, Service Kit (1216610)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CL)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-50NL)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline, Port: Full (PVC 638-TB4M-F)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38NLH)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSO-38V)
- ZORO SELECT Ball Valve, 3/8", 304, FP 800, 2pcs (4373001020)
- MUELLER INDUSTRIES BALL VALVE FP 3/4 in. FPT (107-824TNL)
- Zoro Select Valves