Shop All Ball Valves
Zoro Select
1/2" FNPT Nickel Brass Ball Valve Inline
Mfr # 32J040
Zoro # G4975266
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Tube Size 1/2"
- Standards ANSI B1.20.1
- Temp. Range -20 Degrees to 300 Degrees F
Product Information
- Brand Zoro Select
- MFR # 32J040
- Zoro # G4975266
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 4.41 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101SS)
- OXYGENICS Shwrhd Oxygn 3Spry Hh Bn (87446)
- KOHLER Diverter Bath Spout, Replacement (GP85556-CP)
- LARSEN SUPPLY CO Amer #5 Low Tilt Valve (04-2221)
- ZORO SELECT 1/4" FNPT Nickel Brass Ball Valve Inline (32J038)
- ZORO SELECT 3/8" FNPT Nickel Brass Ball Valve Inline (32J039)
- ZORO SELECT 1" FNPT Nickel Brass Ball Valve Inline (107-815-NF)
- ZORO SELECT 1/4" Barb PVC Ball Valve 3-Way (6903390)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25NL)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (GG-F600-50)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (GG-F600-200)
- Zoro Select Valves