Shop All Galvanized Pipe Fittings
Zoro Select
1/2" FNPT Galvanized Hex Locknut
Mfr # 5P979
Zoro # G2855203
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Product Information
- Brand Zoro Select
- MFR # 5P979
- Zoro # G2855203
- UPC # 190735929216
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Details
Item | Hex Locknut |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Hex Locknut |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nut |
Fitting Connection Type | FNPT |
Standards | ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed |
Max. Pressure | 300 psi @ 150 Degrees F WOG |
Specific Pipe Fitting Shape | Hex Locknut |
Pipe Fitting Schedule/Class | Class 150 |
Saturated Steam Pressure | 150 PSI |
Class | Class 150 |
Finish/Coating | Galvanized |
Description
Locknut, 1/2 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, Female NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" 45 CHROME ELBOW (310-025CP)
- GRUVLOK Clamp-T , Ductile Iron, 3 x 3 x 1 in (0390171148)
- DANCO Faucet Washer Am Std Aqua (80410)
- KOHLER Exhale Supply Elbow With Bracket (98354-TT)
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027002)
- ZORO SELECT 1-1/4" FNPT Galvanized 45 Degree Elbow (5P836)
- ZORO SELECT Cap, 6 In, NPT, Galv (783YD8)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 90 Deg. Street Elbow (5P825)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1LBL8)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1LBN9)
- THRIFCO PLUMBING 1-1/4 Inch x 3/4 Inch Galvanized Steel Hex Bushing (5218069)
- Zoro Select Fittings