Shop All Check Valves
Zoro Select
1/2" FNPT Brass Poppet Spring Check Valve
Mfr # CHK BRS 850-8F8F-B
Zoro # G1662376
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Hex Size 1"
- Connection Type FNPT
- Connection FNPT
- Body Material Brass
Product Information
- Brand Zoro Select
- MFR # CHK BRS 850-8F8F-B
- Zoro # G1662376
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Hex Size | 1" |
Pipe or Tube Size - Check Valves | 1/2 in |
Width | 1 in |
Length | 1 7/8 in |
Size | 1/2" |
Overall Height | 1 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Poppet, Body Material - Valves Brass, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 1,200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- A.O. SMITH 9006083215 Kit Switch Blocked (9006083215)
- JONES STEPHENS 1-1/2" PVC Check Valve (C30150)
- BLACK SWAN PTFE Tape-Low Den-China 1/2X260-10Pack (02090-10)
- ZORO SELECT 1-1/2" Solder Bronze Spring Check Valve (6AJZ1)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-F)
- ZORO SELECT 1/4" Glass Filled Polypropylene Ball Cone Spring Check Valve (FP CHK 694-4F4F-F)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-B)
- ZORO SELECT 1/2" NPT Bronze Spring Check Valve (6AJY1)
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-F)
- JOHN GUEST 1/4" Push Acetal Spring Check Valve (1/4SCV-PK)
- Zoro Select Valves