Shop All Ball Valves
Zoro Select
1/2" FNPT Brass Ball Valve Inline
Mfr # GG-F600-50
Zoro # G4447055
original price:
$11.79
19% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Ball Material Chrome Plated Brass
Product Information
- Brand Zoro Select
- MFR # GG-F600-50
- Zoro # G4447055
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 5.0 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two-Handle Bathroom Faucet Brushed Nickel (TS6925BN)
- SLOAN Esd500A Cp Soap Dispenser W/Soap (3346087)
- JOHN GUEST Plug-In Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI221616S-PK10)
- THOGUS Nylon Elbow 1/8" Mpt X 1/4" Barb (TE2024/N)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06112)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (XVP501P-4)
- ZORO SELECT 1" FNPT Carbon Steel Ball Valve Inline (32H964)
- ZORO SELECT 1" Sweat Brass Ball Valve with Drain Inline (107-555)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Angle (7153490)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q103N04014)
- ZORO SELECT 1" Sweat Brass Ball Valve Inline (107-845NL)
- Zoro Select Ball Valves