Shop All Ball Valves
Zoro Select
1/2" FNPT Brass Ball Valve Inline
Mfr # 1PZB1
Zoro # G2167076
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Port Standard
- Valve Structure 1-Piece
Product Information
- Brand Zoro Select
- MFR # 1PZB1
- Zoro # G2167076
- UPC # 190735410479
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.09 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 1.3 in |
Connection Size - Side 1 | 1/2 in |
Handle Length | 2.9 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-150)
- MILTON 10 PK PTC Tube Fitting, 1/2" MNPT, 3/8" OD, PK10 (2200-13)
- DELTA Trinsic ValvEuroMotionShort Stem (RP73000)
- 3M Quick Connect Filter, 6.7 gpm, 0.2 Micron, 2-3/4" O.D., 25 1/2 in H (CARTPAK DP260)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1PZA8)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1PZA7)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (1PZA9)
- ZORO SELECT 4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-400)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NPG)
- ZORO SELECT Ball Valve, 1/4", FP800, w/Lock Handle, 2pcs (4373002200)
- MILWAUKEE VALVE Ball Valve, 2-Way, 1" Tube Sz, Full Port (35FSS1NLL-100)
- Zoro Select Valves