Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 316/316L SS Coupling
Mfr # 1000300718
Zoro # G9720855
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 1000300718
- Zoro # G9720855
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Details
Description
Coupling, Stainless Steel, 316/316L, Class Class 3000, 1/2 in, Female, NPT, 1 1/4 in, 14, 1/2 in, Female, NPT, 1 1/16 in, 14, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (522-AC25810)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Anti-Siphon Sillcock (17P-12-MH)
- DELTA Instit Parts Hardware Filter W/ 20Va Open Frame Transformer (063267A)
- APOLLO VALVES Elbow Mpt X 3/4 Inch Barb (APXME34)
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling (1500300718)
- ZORO SELECT 1" FNPT 316/316L SS Coupling (2000300718)
- ZORO SELECT 1-1/2" FNPT 316/316L SS Coupling (3000300718)
- ZORO SELECT 1/2" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N012018)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7039)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017880)
- ZORO SELECT 3/8" MNPT 304 SS Square Head Plug (40SQ112N038)
- Zoro Select Stainless Steel Pipe Fittings