Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 316/316L SS 45 Degree Elbow
Mfr # 1000300318
Zoro # G8332676
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type FNPT
Product Information
- Brand Zoro Select
- MFR # 1000300318
- Zoro # G8332676
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Description
45 Degrees Elbow, Stainless Steel, Electro Polished, 316/316L, Class Class 3000, 1/2 in, Female, NPT, 1 1/4 in, 14, 1/2 in, Female, NPT, 1 1/2 in, 14, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Air Adjusting Valve, HAV501 (DEVHAV501)
- STEEL & OBRIEN 6" Butt Weld Domed Cap - 1.871" Long 304SS (16W-6-5-304)
- KOHLER Screw, 10-24 X 4.500, Flat Head (1218690)
- KOHLER Aerator Kit (1021668-CP)
- ZORO SELECT Coupling, 1/4", 150,316, Thrd Heavy (4381034210)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS (ZUSA-PF-1361)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 2 ft L (ZUSA-PF-1622)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (404E111N010)
- ZORO SELECT Cap, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8243)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8771)
- SMITH-COOPER STREET ELBOW 90 1/2 in. SS (4638102030)
- Zoro Select Fittings