Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 316 SS Cross
Mfr # 600X111N012
Zoro # G3257633
original price:
$14.10
25% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Product Information
- Brand Zoro Select
- MFR # 600X111N012
- Zoro # G3257633
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 57.8 mm |
Fitting Side C Outside Diameter | 1/2 in |
Fitting Side D Outside Diameter | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side D Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Side A Outside Diameter | 1/2 in |
Description
Cross, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, 14, 1/2 in, Female, NPT, 1/2 in, 14, 1/2 in, Female, NPT, 1/2 in, 1/2 in, Female, NPT, 1/2 in, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- KOHLER Pop-Up Lav Drain W/O Overflow, Exposed (7114-BV)
- APG 3/4" Aluminum Part E (3U07EAL)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Water Tank Alarm Shutoff - 1" NPT Full Port Lead-Free Valve (RS-094-1)
- ZORO SELECT 1/8" FNPT SS Cross (4381037800)
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- ZORO SELECT 4" FNPT SS Cross (4381037910)
- ZORO SELECT 3/4" FNPT SS Cross (4307001012)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N212112)
- ZORO SELECT 1-1/2" FNPT 316 SS Half Coupling (60HC111N112)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 2" x 1" FNPT (ZUSA-PF-6911)
- Zoro Select Fittings