Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 316 SS Coupling
Mfr # 2TY83
Zoro # G2593017
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 2TY83
- Zoro # G2593017
- UPC # 190735926727
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Coupling, Stainless Steel, 316, Class Class 3000, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Closet Wrap, Foam, 4"x82ft. (38712)
- ZORO SELECT Reducing Tee, 3 In. x 3 In. x 1 In. (783Y70)
- PARKER Push-to-Connect Fitting, Brass, Silver (XW68PLPR-4-2)
- KNIPEX TubiX Pipe Cutter 7 (90 31 02 SBA)
- ZORO SELECT 3/8" FNPT 316 SS Coupling (2TY82)
- ZORO SELECT 1/4" FNPT 316 SS Coupling (2TY81)
- ZORO SELECT 1" FNPT 316 SS Coupling (2TY85)
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- ZORO SELECT 1/8" FNPT SS 90 Degree Elbow (4307001200)
- ZORO SELECT 3/8" MNPT x FNPT 304 SS Street Elbow (40SE113N038)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 2" x 1" MNPT (ZUSA-PF-288)
- Zoro Select Stainless Steel Pipe Fittings