Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 316 SS Cap
Mfr # 2TY77
Zoro # G2341403
original price:
$8.69
27% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 2TY77
- Zoro # G2341403
- UPC # 190735924464
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Max. Pressure | 3000 psi@100 Degrees F |
Fittings Sub-Category | Caps |
Standards | Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11 |
Specific Pipe Fitting Shape | Cap |
Max. Steam Pressure | 2500 psi@350 Degrees F |
Material Grade | 316 |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Description
Round Cap, 1/2 in Nominal Pipe Size, Stainless Steel, 316, Female NPT, 2500 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 42" Grab Bar (25162-CP)
- ZORO SELECT 1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W1.5)
- ZORO SELECT Brass Locknut, FNPT, 1/4" Pipe Size (6AZC6)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG02)
- ZORO SELECT 3/4" FNPT 316 SS Cap (2TY78)
- ZORO SELECT 1-1/2" FNPT SS Coupling (4307001166)
- ZORO SELECT Hex Plug, 3", 150,316, Thrd Heavy (4381036100)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type A Sch 40 (4381023850)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- PARKER 1/4" FNPT x FNPT x MNPT 316 SS Branch Tee (4-4-4 MBT-SS)
- Zoro Select Fittings