Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" FNPT 304 SS Cap
Mfr # 40RDC111N012
Zoro # G2526657
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 40RDC111N012
- Zoro # G2526657
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 1/2 in |
Overall Length | 27.5 mm |
Description
Round Cap, 1/2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Female NPT, 1/2 in Outside Diameter, 27.5 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Push Button Valve (1394247)
- ZURN Stainless Steel, Square, Top (LC-FS06SS)
- ZORO SELECT 1/2" FNPT Brass Gas Ball Valve Inline (110-223C)
- KOHLER Triton Bowe Service Sink Faucet (830T60-4A-CP)
- ZORO SELECT 1-1/2" FNPT 304 SS Cap (40RDC111N112)
- ZORO SELECT 3/4" FNPT 304 SS Cap (40RDC111N034)
- ZORO SELECT 1/4" FNPT 304 SS Cap (40RDC111N014)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7836)
- ZORO SELECT 1" FNPT 316/316L SS Tee (2000300218)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7044)
- LEGEND VALVE 1-1/2" X 1/4" SS316 HEX BUSH (416-490)
- Zoro Select Stainless Steel Pipe Fittings