Shop All Flared Tube Fittings
Zoro Select
1/2" Female Flare Low Lead Brass Forged Nut
Mfr # 704018-08
Zoro # G5128462
original price:
$5.05
5% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type Flared
- Tube Size 1/2 in
Product Information
- Brand Zoro Select
- MFR # 704018-08
- Zoro # G5128462
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Hex Size | 15/16 in |
Fitting Thread Size | 3/4-16 |
Overall Length | 7/8 in |
Compatible Tube Outer Diameter | 1/2 in |
Details
Item | Forged Nut |
Tube Fitting Material | Low Lead Brass |
Flare Type | 45 Degrees |
Specific Fitting Shape | Nut |
Fitting Connection Type | Flared |
Temp. Range | -65 Degrees To 250 Degrees F |
Max. Pressure | 750 psi |
Standards | NSF/ANSI 61 Annex G |
Specific Pipe Fitting Shape | Nut |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nut |
Compatible Auto Systems | Domestic |
Flare Angle | 45 Degrees |
Minimum Operating Temperature | 65 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 750 psi |
Fitting Material | Brass |
Application | Potable Water |
Description
Forged Nut, Application Potable Water, Fitting Thread Size 3/4-16, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 15/16 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 1/2 in, Standards NSF/ANSI 61 Annex G, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/2 in. - 2 in. CTS Jaws (2922-22)
- ZORO SELECT 2" Solder Brass Swing Check Valve (10F333)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT, Bronze (148 2)
- JOHNS MANVILLE 7-5/8" Max. O.D. PVC Insulated Fitting Cover (29520)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704075-0806)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Forged Nut (704018-06)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0404)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (704046-1012)
- ZORO SELECT Branch Tee, Low Lead Brass, 1000 psi (704045-0406)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Forged Nut (704018-04)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-12)
- Zoro Select Tube Fittings