Shop All Compression Tube Fittings
Zoro Select
1/2" Compression Low Lead Brass Insert
Mfr # 700561-08
Zoro # G5118443
original price:
$1.59
6% off
$1.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Insert
- Tube Size 1/2 in
- Standards NSF/ANSI 61 Annex G
Product Information
- Brand Zoro Select
- MFR # 700561-08
- Zoro # G5118443
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 23/32 in |
Compatible Tube Inner Diameter | 3/8 in |
Compatible Tube Outer Diameter | 1/2 in |
Details
Item | Insert |
Tube Fitting Material | Low Lead Brass |
Specific Fitting Shape | Tube Insert |
Fitting Connection Type | Insert |
Standards | NSF/ANSI 61 Annex G |
Max. Pressure | 200 psi |
Basic Pipe Fitting Shape | Insert |
Specific Pipe Fitting Shape | Insert |
Temp. Range | -65 Degrees to 250 Degrees F |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Insert |
Minimum Operating Temperature | 65 Degrees F |
Maximum Operating Pressure | 200 psi |
Compatible Tube Material | Aluminum, Copper, Thermoplastic |
Application | Air, Non-Potable Water |
Compatible Fitting Connection Type | Compression |
Maximum Operating Temperature | 250 Degrees F |
System of Measurement | Imperial |
Fitting Material | Brass |
Description
Insert, Application Air, Non-Potable Water, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/2 in, Compatible Tube Inner Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 23/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Clamp to Weld, 316SS, 90° Elbow Adapter, 1-1/2" (ZUSA-STF-QC-417)
- KOHLER Lever Handle Assy W/ White Insert (77889-CP)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11812)
- KOHLER Lift Rod Assy (30153)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0604)
- ZORO SELECT 7/8" Low Lead Brass Union Elbow (700065-14)
- ZORO SELECT 7/16" Low Lead Brass Nut (700061-07)
- ZORO SELECT 1/4" Compression Low Lead Brass Sleeve (700060-04)
- ZORO SELECT 5/16" Compression Low Lead Brass Nut (700061-05)
- ZORO SELECT 3/16" Compression Low Lead Brass Nut (700061-03)
- PARKER 3/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-12-8)
- Zoro Select Tube Fittings