Shop All Black Pipes
Zoro Select
1/2" Close Black Pipe Nipple Sch 160
Mfr # 82400
Zoro # G3318621
original price:
$1.99
5% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 1.125 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 160
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 82400
- Zoro # G3318621
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 1.125 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 27/32 in |
Inside Dia. | 15/32 in |
Inside Diameter | 15/32 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/8 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 15/32 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6237 psi @ 650 Degrees F, Maximum Steam Pressure 6237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, Full Port, S/T (TBH1050ASTV0000)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 4 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD400EZ)
- MOEN Remodeling Cover Plate - (1920BN)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40504)
- ZORO SELECT Pipe (220156)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (E4PPI03SL)
- ZORO SELECT 1/2" MNPT x 10 ft TBE Black Pipe Sch 40 (583-1200)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P620)
- ZORO SELECT 2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (589-600LS)
- ZORO SELECT 1" MNPT x 6 ft. TBE Black Pipe Sch 80 (90623)
- Zoro Select Pipes