Shop All Black Pipe Fittings
Zoro Select
1/2" Black Steel Threaded Flange
Mfr # FLCS1RFTHD012
Zoro # G3443072
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Steel
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # FLCS1RFTHD012
- Zoro # G3443072
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Bolt Hole Diameter | 1/2 in |
Flange Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 1/2 in |
Bolt Circle Diameter | 5/8 in |
Description
Threaded Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x FNPT, 3 1/2 in Flange Outside Diameter, 3/8 in Flange Thickness, Steel, Anodized, Class Class 150, For Pipe Schedule 40, 150 psi Maximum Operating Pressure, -29 Degrees to 425 Degrees F, Number of Bolt Holes 4, 5/8 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 14 Flange Fitting Threading
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 304 SS Threaded Tee (2UA92)
- ZORO SELECT Brass Cap, FNPT, 3/4" Pipe Size (706108-12)
- BECK 3-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331049205)
- WHEDON PRODUCTS Ultra Saver Shower 2.0 Std Designer (USD1C)
- ZORO SELECT 4" Black Steel Threaded Flange (FLCS1RFTHD400)
- ZORO SELECT 6" Black Steel Threaded Flange (FLCS1RFTHD600)
- ZORO SELECT 8" Black Steel Threaded Flange (FLCS1RFTHD800)
- ZORO SELECT Tee, Cast Iron, 4 x 3 x 4 in, Socket (220820)
- ZORO SELECT 4" Malleable Iron Union with Brass Seat (4316002870)
- ZORO SELECT 1-1/2" Malleable Iron 90 Degree Elbow Class 300 (1LBU7)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Side Out Elbow (310 SOE-12)
- Zoro Select Black Pipe Fittings